
KIT, 4X4L UN 4G, ASSEMBLED, 45X45, 27PK
Mfr # 15012-P4
Zoro # G522652739
product price: $1,625.99
/pk 27, $60.22/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
Key Features
Includes
Corrugate Boxes
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
15012-P4
Zoro #
G522652739
UPC #
-
Country of Origin
United States
Details
Includes
Corrugate Boxes
Material
Glass
Item
Ship Kit
Description
Ardagh glass bottle kits are German manufactured at the highest standard, receiving both internal and external treatments before entering a Class 8 Clean Room. After multiple post-production checks, each bottle receives a dust cap to prevent contaminants and to help maintain your product purity. Our Ardagh Glass Bottle Kits feature: -Chemical Resistance: Each bottle undergoes internal fluorine treatment (IFT), upgrading the glass from Type III to Type II for superior chemical resistance. -Surface Protection: An exterior coating is applied to help safeguard the outer glass against abrasions during handling and filling. -Cleanroom Assurance: Bottles are inspected at multiple in-line checkpoints in a Class 8 cleanroom and capped with dust covers to support cleanliness until time of use. -Greater performance: With a higher gram weight than competitive alternatives, our German-manufactured bottles offer added strength and reliability. -Lot traceability: Each case and pallet can be traced back to glass production runs - ensuring quick response to any quality defects as well as aligning with several health and safety requirements. Testing reports for bottle and UN shipper, quality documents, bottle drawings and other specifications are available upon request.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.