Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Earthquake 11 in. 4-Cycle 140 cc Tiller

  • Mfr # 38040

  • Zoro # G221729305


product price: $550.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38040
Zoro #
G221729305
UPC #
012642028984
Country of Origin
China

Description

Designed for power built for maneuverability-experience the deep-digging strength of a rear-tine tiller in an easy-to-handle front-tine platform. The Earthquake Badger Front Tine Tiller features heavy duty tuck under wheels for simple transport and maximum tilling stability. With the wheels in the forward position transport is a breeze. In the extended position the center of gravity is lowered for incredible control and deep-tilling performance. Powered by a 140cc 4-cycle Briggs and Stratton engine the Badger provides plenty of power to accomplish your tilling tasks. Easily adjust the tilling width with no tools required by simply adding or removing tines. The tilling width can be adjusted from 11 inches up to 21 in. wide. With its compact frame and balanced weight distribution the Badger allows for fluid navigation in tight growing spaces and stable pivoting capability at the end of garden rows. The airless wheels robust forged tines and all steel construction are all hallmarks of a tiller built to last.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.