Zoro Homepage

Earthquake 22 in. 160 cc Gas Trimmer Mower Tool Only

  • Mfr # 40314

  • Zoro # G116041857


product price: $617.99
/ea
Free Shipping & Returns

Key Features

For Use With
Trim Mowers
Overall Length
34.8 in
Overall Width
21.15 in
Overall Height
22.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40314
Zoro #
G116041857
UPC #
12642041112
Country of Origin
China

Dimensions

Overall Length
34.8 in
Overall Width
21.15 in
Overall Height
22.25 in

Details

For Use With
Trim Mowers
Item
Splitters/Shredders/Clean

Description

Front Wheel Size: 14 *Blade Length: *Maximum Cutting Height: 14 *Minimum Cutting Height: 14 *Number of Blades: 2 *Product Type: Trimmer Mower *Rear Wheel Size: 14 *Start Type: *Brand Name: Ardisam *CARB Compliant: Yes *Powered By: Gas *Deck Material: St Engine Type: 4-cycle, Single Cylinder *Fuel Type: 87+ Octane Unleaded *Engine Construction: OHV, Air-cooled *Drive System: Belt *Handle and Housing Material: Steel *Cutting Swath: 22 in. *Cutting Line Diameter: 0.15 in. *Wheel Width: 2.82 in. *Wheel Mater

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.