
Earthquake 5 ton Electric Log Splitter 15 amps
Mfr # 32229
Zoro # G816138918
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Overall Height
43 in
Overall Length
13 in
Overall Width
22.5 in
For Use With
Log Splitter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32229
Zoro #
G816138918
UPC #
12642015441
Country of Origin
China
Dimensions
Overall Height
43 in
Overall Length
13 in
Overall Width
22.5 in
Details
Item
Splitters/Shredders/Clean
For Use With
Log Splitter
Description
Brand Name: Ardisam, CARB Compliant: , Cycle Time: 22, Engine Displacement: , Engine Type: , Fuel Tank Capacity: , Maximum Log Diameter: 10, Maximum Log Length: 20, Product Type: Log Splitter, Splitting Force: 5, Start Type: Electric, Sub Brand: Earthquak
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.