Freezer Rack, for 0.5mL 50 Cell Box, SS
Mfr # RM4405A
Zoro # G5434199
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Overall Width
5 1/2 in
Type
Stainless Steel Upright (4 in L x 4 in H x 2 in D)
For Use With
0.5mL 50 Cell Boxes
Overall Length
22 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RM4405A
Zoro #
G5434199
UPC #
-
Country of Origin
China
Dimensions
Overall Width
5 1/2 in
Overall Length
22 in
Details
Item
Freezer Rack
Type
Stainless Steel Upright (4 in L x 4 in H x 2 in D)
For Use With
0.5mL 50 Cell Boxes
Material
Stainless Steel
Product Type
Freezer Rack
Description
Freezer Rack, Stainless Steel, Upright 4 In.L x 4 In.H x 2 In.D, For Use With 0.5mL 50 Cell Boxes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.