Zoro Homepage

Freezer Rack, for 8 to 32 Well 2in Box

  • Mfr # RTB8086A

  • Zoro # G5434077


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Overall Width
9 1/4 in
For Use With
(80) Place Tube Boxes
Type
Stainless steel
Material
Stainless Steel
Overall Length
22 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RTB8086A
Zoro #
G5434077
UPC #
-
Country of Origin
China

Dimensions

Overall Width
9 1/4 in
Overall Length
22 3/4 in

Details

Item
Freezer Rack
For Use With
(80) Place Tube Boxes
Type
Stainless steel
Material
Stainless Steel
Product Type
Freezer Rack

Description

Freezer Rack, Stainless Steel, For Use With (8) to (32) Well Flipper 2 In. Boxes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.