Argus
Thermal Imaging Camera, -4 to 302F (Discontinued)
- Mfr # PY320
- Zoro # G6809993
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamProduct Information
- Brand Argus
- MFR # PY320
- Zoro # G6809993
- Country of Origin Unknown
- Category Thermal Imagers
Details
| Item | Thermal Imager |
| IR Detector Resolution | 384 x 288 |
| Field of View | Dependent on Choice of Lens |
| Temp. Range | -4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C) |
| Data Logging | Image and Video |
| File Formats | JPEG, Raw, AVI (MJPEG) |
| Image Frequency | 30 Hz |
| Auto Focus | No |
| Includes | Rechargeable Battery Pack, Main Charger, In-Car Charging Cable, Video Output Cable, 4GB Memory Card, USB Cable, Neck Strap, Lens Cloth, User Manual, Quick Start Guide, Lens Not Included |
Description
Thermal Imager, Temp. Range -4 Degrees to 302 Degrees F (-20 Degrees to 150 Degrees C), IR Detector Resolution 384 x 288, Thermal Sensitivity Less Than or Equal to 100 mK, Picture In Picture No, Laser Sighting No, Auto Focus No, Visual Light Resolution No, Field of View Dependent on Choice of Lens, Image Notation No, Removable Memory Card Yes, File Formats JPEG, Raw, AVI (MJPEG), Thermal And Visible Light Blending No, Articulating Lens No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.