Aria North DT6248 83 Paws N Stripes Forever Bandana Red

  • Mfr # DT6248 83

  • Zoro # G103971211


product price:  $28.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DT6248 83
Zoro #
G103971211
UPC #
721343611530
Country of Origin
China

Description

Paws and salute the American flag with our Aria Paws N’ Stripes Forever Pet Bandana that proudly showcases a patriotic pattern. Each Aria Paws N’ Stripes Forever Pet Bandana includes a header card for easy retailing.

  • Featuring an all-American pattern
  • Poly/cotton bandana is sized to fit most dogs
  • Can be cut to fit smaller breeds
  • Material : 90% Polyester, 10% Cotton.
  • Size : 19 x 19 in.
  • Color - Red.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.