10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 6, C, 10011976

  • Mfr # 10011976

  • Zoro # G9126467


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011976
Zoro #
G9126467
UPC #
884849626603
Country of Origin
Viet Nam

Dimensions

Size
6
Footwear Width
C
Height
4 in
Heel Height
1 in or Greater
Width
C
Overall Height
4 in
Size (PRINT)
6

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.70
Midsole Material
Polyurethane
Wide Toe Cap
No
Footwear Shank Type
TPU
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Insulated
No
Non-Marking Sole
No
Footwear Style
Loafer Shoe
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Last Number or Name
11976
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal System
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Oil Resisting Sole
Yes
Completely Non Metallic
Yes
Footwear Sole Pattern
Clog
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Chemical Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Footwear Closure Type
Slip On
Removable Insole
No
Non Metallic Upper
Yes
Electrical Hazard Rated
No
Liner Material
Leather
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Shank Material
TPU
Outsole Material
Rubber
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
No
Standards
ASTM F2413-11
Upper Material
Leather
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Upper Color
Black
Heel Style
Defined Heel
Heat Resistant
No
Insole Material
Gel
All-Leather Upper
Yes
Heel Definition
Defined Heel
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Maximum Heat Rating
572 Degrees F
Outsole Technology
Duratread(TM)
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Insole Technology
ATS, Moisture Wicking
Closure
Slip On
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Insole Material (PRINT)
Gel
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
572 Degrees F
Shank Material (PRINT)
TPU
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Liner Material (PRINT)
Leather
Outsole Technology (PRINT)
Duratread(TM)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.