10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 7 1/2, B, 10011976

  • Mfr # 10011976

  • Zoro # G1150796


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10011976
Zoro #
G1150796
UPC #
884849584514
Country of Origin
Viet Nam

Dimensions

Size
7 1/2
Footwear Width
B
Height
4 in
Heel Height
1 in or Greater
Overall Height
4 in
Width
B
Size (PRINT)
7 1/2

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Completely Non Metallic
Yes
Non-Marking Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Last Number or Name
11976
Predominant Footwear Color
Black
Footwear Construction Type
Cemented
Non Metallic Upper
Yes
Footwear Style
Loafer Shoe
Max. Heat Rating
572 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Removable Insole
No
Metatarsal Guard Style
None
Ninety Degree Heel
Yes
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Conductive
No
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Polyurethane
Footwear Shank Type
TPU
Metal Chip Resisting Sole
No
Chain Saw Cut Resistant
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Shank Material
TPU
Insulated
No
Footwear Closure Type
Slip On
Heat Resistant
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Wide Toe Cap
No
Liner Material
Leather
Static Dissipative
Yes
Chemical Resisting Sole
No
Oil Resisting Sole
Yes
Upper Material
Leather
Metatarsal Guard
No
Puncture Resistant Insole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Heel Style
Defined Heel
Electrical Hazard Rated
No
Footwear Sole Pattern
Clog
Upper Color
Black
Resists
Heat, Oils, Slips
Metatarsal System
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Non-Marking Upper
Yes
CSA Footwear Standard
Not Specified
Outsole Material
Rubber
Standards
ASTM F2413-11
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Upper Material Description
Full Grain Leather
Mark II Slip Test Results- Dairy Tile Wet
0.70
Insole Material
Gel
All-Leather Upper
Yes
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Wet
0.7
Slip-Resistance Value - Mark II - Dry
1
Toe Cap Material
Composite
Style Family
Loafer Shoe
Construction
Cemented
Outsole Technology
Duratread(TM)
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Heel Definition
Defined Heel
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Maximum Heat Rating (PRINT)
572 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Gel
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Duratread(TM)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Women's
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Puncture-Resistant Sole
No
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.