10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 8, B, 10011976

  • Mfr # 10011976

  • Zoro # G9126406


product price:  $139.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10011976
Zoro #
G9126406
UPC #
884849584521
Country of Origin
Viet Nam

Dimensions

Size
8
Footwear Width
B
Height
4 in
Heel Height
1 in or Greater
Width
B
Overall Height
4 in
Size (PRINT)
8

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Electrical Hazard Rated
No
Footwear Construction Type
Cemented
Conductive
No
Completely Non Metallic
Yes
Non Metallic Upper
Yes
Last Number or Name
11976
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
ASTM Footwear Class
F2413-11 I/75 C/75 SD
CSA Footwear Standard
Not Specified
Liner Material
Leather
Mark II Slip Test Results- Dairy Tile Dry
1.00
Oil Resisting Sole
Yes
Wide Toe Cap
No
Non-Marking Sole
No
Static Dissipative
Yes
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Clog
Upper Boot Material
All Leather
Standards
ASTM F2413-11
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Wet
0.70
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Outsole Material
Rubber
Ninety Degree Heel
Yes
Max. Heat Rating
572 Degrees F
Metal Chip Resisting Sole
No
Footwear Closure Type
Slip On
Predominant Footwear Color
Black
Insulated
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Shank Material
TPU
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Puncture Resistant Insole
No
Metatarsal Guard
No
Removable Insole
No
Footwear Style
Loafer Shoe
Upper Material
Leather
Resists
Heat, Oils, Slips
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Metatarsal Guard Style
None
Upper Color
Black
Heat Resistant
No
Non-Marking Upper
Yes
Heel Style
Defined Heel
Insole Material
Gel
Heel Definition
Defined Heel
Style Family
Loafer Shoe
Insole Technology
ATS, Moisture Wicking
All-Leather Upper
Yes
Closure
Slip On
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Dry
1
Outsole Technology
Duratread(TM)
Toe Cap Material
Composite
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Gender (PRINT)
Women's
Maximum Heat Rating (PRINT)
572 Degrees F
Outsole Material (PRINT)
Rubber
Outsole Technology (PRINT)
Duratread(TM)
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
TPU
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Gel
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Upper Material (PRINT)
Leather
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.