10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 9 1/2, B, 10011976
Mfr # 10011976
Zoro # G9126433
product price:Â $139.95
/pr
Free Shipping & Returns
Key Features
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10011976
Zoro #
G9126433
UPC #
884849584552
Country of Origin
Viet Nam
Dimensions
Size
9 1/2
Footwear Width
B
Height
4 in
Heel Height
1 in or Greater
Width
B
Overall Height
4 in
Size (PRINT)
9 1/2
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width B, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9 1/2, Static Dissipative Yes, Style Number 10011976
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.