10011976, Women's 4 in Composite Toe Loafer Shoe, Black, 9, C, 10011976

  • Mfr # 10011976

  • Zoro # G1150662


product price:  $139.95
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10011976
Zoro #
G1150662
UPC #
884849626665
Country of Origin
Viet Nam

Dimensions

Size
9
Footwear Width
C
Height
4 in
Heel Height
1 in or Greater
Width
C
Overall Height
4 in
Size (PRINT)
9

Details

Item
Loafer Shoe
Toe Type
Composite
Gender
Women's
Color
Black
Style Number
10011976
Series
10011976
Waterproof
No
Insole System
ATS Insole Moisture Wicking Footbed with Gel Cushioned Footbed
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Color
Black
Resists
Heat, Oils, Slips
Footwear Style
Loafer Shoe
Puncture Resistant Insole
No
Footwear Sole Pattern
Clog
Removable Insole
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
CSA Footwear Standard
Not Specified
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Completely Non Metallic
Yes
Upper Material Description
Full Grain Leather
Liner Material
Leather
Upper Material
Leather
Wide Toe Cap
No
Midsole Material
Polyurethane
Standards
ASTM F2413-11
Footwear Construction Type
Cemented
Shank Material
TPU
Last Number or Name
11976
Mark II Slip Test Results- Dairy Tile Wet
0.70
Metal Chip Resisting Sole
No
Non-Marking Upper
Yes
Chemical Resisting Sole
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Boot Material
All Leather
Outsole Material
Rubber
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Safety Criteria
Best Slip-Resistance, Composite Toe, Defined Heel, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Static Dissipative (SD)
Oil Resisting Sole
Yes
Heat Resistant
No
Electrical Hazard Rated
No
Predominant Footwear Color
Black
Footwear Shank Type
TPU
Chain Saw Cut Resistant
No
Metatarsal Guard Style
None
ASTM Footwear Class
F2413-11 I/75 C/75 SD
Conductive
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Slip On
Insulated
No
Max. Heat Rating
572 Degrees F
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Static Dissipative
Yes
Metatarsal Guard
No
Heel Style
Defined Heel
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non Metallic Upper
Yes
Insole Material
Gel
Heel Definition
Defined Heel
Toe Cap Material
Composite
Style Family
Loafer Shoe
Slip-Resistance Value - Mark II - Wet
0.7
Construction
Cemented
Insole Technology
ATS, Moisture Wicking
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Closure
Slip On
Maximum Heat Rating
572 Degrees F
All-Leather Upper
Yes
Outsole Technology
Duratread(TM)
Outsole Technology (PRINT)
Duratread(TM)
Shank Material (PRINT)
TPU
Insole Material (PRINT)
Gel
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Women's
Chemical-Resisting Sole (PRINT)
No
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
572 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Impact (I), Static Dissipative (SD)
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
Yes

Description

Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Slip On, Chemical Resisting Sole No, Color Black, Width C, Gender Women's, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative Yes, Style Number 10011976

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.