Bib Overalls, 15 cal/sq cm ATPV, 3XL, 32 in Inseam, Adjustable Straps, Buckle

  • Mfr # 10034651

  • Zoro # G401976673


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12.5 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10034651
Zoro #
G401976673
UPC #
192904668681
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Waist Size
51 in
Size - Body Type
Regular
Minimum Waist Size
49 in
Size (Max. Waist x Inseam)
51 in x 32 in

Details

Item
Bib Overalls
Color
Navy
Fabric Weight
12.5 oz
Inseam
32 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
Includes Lining
No
Number of Outside Pockets
10
Ankle Closure
Zipper
Insulated for Cold Conditions
No
ANSI Class
Not Rated
Standards
NFPA 2112, NFPA 70E
Number of Inside Pockets
1
High-Visibility
No
Garment Material Trade Name
Canvas
Number of Pockets
11

Description

ATPV Rating 15 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 2, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 12.5 oz, Features Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets, High-Visibility No, Includes Lining No, Inseam 32 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.