Bib Overalls, 15 cal/sq cm ATPV, 4XL, 30 in Inseam, Adjustable Straps, Buckle

  • Mfr # 10034650

  • Zoro # G801976488


product price:  $198.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
12.5 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10034650
Zoro #
G801976488
UPC #
192904668766
Country of Origin
Mexico

Dimensions

Size
4XL
Minimum Waist Size
53 in
Maximum Waist Size
55 in
Size - Body Type
Short
Size (Max. Waist x Inseam)
55 in x 30 in

Details

Item
Bib Overalls
Color
Gray
Fabric Weight
12.5 oz
Inseam
30 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Includes Lining
No
Ankle Closure
Zipper
Number of Inside Pockets
1
Standards
NFPA 2112, NFPA 70E
Number of Outside Pockets
10
High-Visibility
No
Garment Material Trade Name
Canvas
Number of Pockets
11

Description

ATPV Rating 15 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 2, Closure Type Adjustable Straps, Buckle, Color Gray, Fabric Weight 12.5 oz, Features Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets, High-Visibility No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.