Bib Overalls, 15 cal/sq cm ATPV, L, 30 in Inseam, Adjustable Straps, Buckle
Mfr # 10034651
Zoro # G901976463
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Fabric Weight
12.5 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10034651
Zoro #
G901976463
UPC #
192904664584
Country of Origin
Mexico
Dimensions
Size
L
Maximum Waist Size
38 in
Minimum Waist Size
36 in
Size - Body Type
Short
Size (Max. Waist x Inseam)
37 in x 30 in
Details
Item
Bib Overalls
Color
Navy
Fabric Weight
12.5 oz
Inseam
30 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
15 cal/sq cm
Arc Flash PPE Category
2
Features
Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets
Standards
NFPA 2112, NFPA 70E
ANSI Class
Not Rated
Insulated for Cold Conditions
No
Number of Inside Pockets
1
Includes Lining
No
High-Visibility
No
Ankle Closure
Zipper
Number of Outside Pockets
10
Garment Material Trade Name
Canvas
Number of Pockets
11
Description
ATPV Rating 15 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 2, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 12.5 oz, Features Adjustable Elastic Suspenders With Heavy Duty Buckle Closure, Hip-To-Thigh Leg Zipper With Snap Secured Storm Flap, Multi-Functional Bib Pocket, Side Utility Pockets, High-Visibility No, Includes Lining No, Inseam 30 in, Insulated for Cold Conditions No, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.