Bib Overalls, 54 cal/sq cm ATPV, 3XL, 34 in Inseam, Adjustable Straps, Buckle

  • Mfr # 10034731

  • Zoro # G302569318


product price:  $369.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
11 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10034731
Zoro #
G302569318
UPC #
192904586305
Country of Origin
Mexico

Dimensions

Size
3XL
Minimum Waist Size
49 in
Size - Body Type
Tall
Maximum Waist Size
51 in
Size (Max. Waist x Inseam)
51 in x 34 in

Details

Item
Bib Overalls
Color
Navy
Fabric Weight
11 oz
Inseam
34 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
Number of Inside Pockets
1
ANSI Class
Not Rated
Includes Lining
Yes
High-Visibility
No
Number of Outside Pockets
10
Insulated for Cold Conditions
Yes
Ankle Closure
Zipper
Standards
NFPA 2112, NFPA 70E
Protection Type
Cold-Condition Insulated
Garment Material Trade Name
Canvas
Number of Pockets
11

Description

ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 34 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 51 in, Minimum Waist Size 49 in, Number of Inside Pockets 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.