Bib Overalls, 54 cal/sq cm ATPV, 4XL, 32 in Inseam, Adjustable Straps, Buckle

  • Mfr # 10023459

  • Zoro # G902569367


product price:  $369.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
11 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10023459
Zoro #
G902569367
UPC #
192904155754
Country of Origin
Mexico

Dimensions

Size
4XL
Size - Body Type
Regular
Minimum Waist Size
52 in
Maximum Waist Size
54 in
Size (Max. Waist x Inseam)
55 in x 32 in

Details

Item
Bib Overalls
Color
Tan
Fabric Weight
11 oz
Inseam
32 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
Number of Outside Pockets
10
Includes Lining
Yes
Protection Type
Cold-Condition Insulated
Standards
NFPA 2112, NFPA 70E
Number of Inside Pockets
1
ANSI Class
Not Rated
Ankle Closure
Zipper
Insulated for Cold Conditions
Yes
High-Visibility
No
Garment Material Trade Name
Canvas
Number of Pockets
11

Description

ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Tan, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 32 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 54 in, Minimum Waist Size 52 in, Number of Inside Pockets 1, Number of Outside Pockets 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.