Bib Overalls, 54 cal/sq cm ATPV, L, 36 in Inseam, Adjustable Straps, Buckle
Mfr # 10034731
Zoro # G202569326
product price:Â $369.95
/ea
Free Shipping & Returns
Key Features
Fabric Weight
11 oz
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10034731
Zoro #
G202569326
UPC #
192904586343
Country of Origin
Mexico
Dimensions
Size
L
Minimum Waist Size
35 in
Maximum Waist Size
37 in
Size - Body Type
Tall
Size (Max. Waist x Inseam)
37 in x 36 in
Details
Item
Bib Overalls
Color
Navy
Fabric Weight
11 oz
Inseam
36 in
Closure Type
Adjustable Straps, Buckle
ATPV Rating
54 cal/sq cm
Arc Flash PPE Category
4
Features
Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets
Protection Type
Cold-Condition Insulated
Insulated for Cold Conditions
Yes
Ankle Closure
Zipper
Includes Lining
Yes
ANSI Class
Not Rated
High-Visibility
No
Standards
NFPA 2112, NFPA 70E
Number of Inside Pockets
1
Number of Outside Pockets
10
Number of Pockets
11
Garment Material Trade Name
Canvas
Description
ATPV Rating 54 cal/sq cm, Ankle Closure Zipper, Arc Flash PPE Category 4, Closure Type Adjustable Straps, Buckle, Color Navy, Fabric Weight 11 oz, Features Ankle-To-Thigh Leg Zippers, Chap-Style Double-Front Construction, Utility and Internal Access Pockets, High-Visibility No, Includes Lining Yes, Inseam 36 in, Insulated for Cold Conditions Yes, Bib Overalls, Material Trade Name Canvas, Maximum Waist Size 37 in, Minimum Waist Size 35 in, Number of Inside Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.