Flame-Resistant Full Zip Hoodie, 21.2 cal/sq cm, 2XL, 11 oz Zipper Closure

  • Mfr # 10023974

  • Zoro # G901981689


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
11 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
21.2 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10023974
Zoro #
G901981689
UPC #
889359628154
Country of Origin
Mexico

Dimensions

Size
2XL
Minimum Waist Size
42 in
Minimum Chest Size
49 in
Maximum Waist Size
46 in
Sleeve Length
4 1/2 in
Sleeve Length Type
Long
Maximum Chest Size
52 in
Size - Body Type
Tall

Details

Item
Flame-Resistant Full Zip Hoodie
Color
Black
Fabric Weight
11 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
21.2 cal/sq cm
Closure Type
Zipper
Gender
Men's
Includes Hood
Yes
Back Stripe Pattern
None
Moisture-Wicking
Yes
ANSI Class
Not Rated
Collar Style
No Collar
Insulated for Cold Conditions
No
Garment Type
Hoodie
Cuff Style
Ribbed
Pattern
Solid
Features
Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
High-Visibility
No
Total Number of Pockets
2

Description

ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.