Flame-Resistant Full Zip Hoodie, 21.2 cal/sq cm, 3XL, 11 oz Zipper Closure

  • Mfr # 10023974

  • Zoro # G501981690


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Fabric Weight
11 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
21.2 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023974
Zoro #
G501981690
UPC #
889359628161
Country of Origin
Mexico

Dimensions

Size
3XL
Size - Body Type
Tall
Minimum Chest Size
53 in
Maximum Chest Size
55 in
Sleeve Length
5 1/2 in
Sleeve Length Type
Long
Maximum Waist Size
50 in
Minimum Waist Size
48 in

Details

Item
Flame-Resistant Full Zip Hoodie
Color
Black
Fabric Weight
11 oz
Standards
CAT2, NFPA 2112, NFPA 70E
Arc Flash PPE Category
2
ATPV Rating
21.2 cal/sq cm
Closure Type
Zipper
Features
Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
Moisture-Wicking
Yes
Garment Type
Hoodie
Back Stripe Pattern
None
ANSI Class
Not Rated
Collar Style
No Collar
Gender
Men's
Pattern
Solid
Includes Hood
Yes
High-Visibility
No
Cuff Style
Ribbed
Insulated for Cold Conditions
No
Total Number of Pockets
2

Description

ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Black, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 55 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.