Flame-Resistant Full Zip Hoodie, 28 cal/sq cm, XL, 12 oz Zipper Closure

  • Mfr # 10027912

  • Zoro # G702016948


product price:  $299.95
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fabric Weight
12 oz
Standards
CAT 3, NFPA 2112, NFPA 70E
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10027912
Zoro #
G702016948
UPC #
889359968243
Country of Origin
Mexico

Dimensions

Size
XL
Minimum Waist Size
41 in
Maximum Chest Size
48 in
Sleeve Length
36 in
Size - Body Type
Regular
Sleeve Length Type
Long
Maximum Waist Size
43 in
Minimum Chest Size
45 in

Details

Item
Flame-Resistant Full Zip Hoodie
Color
Yellow
Fabric Weight
12 oz
Standards
CAT 3, NFPA 2112, NFPA 70E
Arc Flash PPE Category
3
ATPV Rating
28 cal/sq cm
Closure Type
Zipper
Back Stripe Pattern
X
Features
Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant
Includes Hood
Yes
Gender
Men's
ANSI Class
3
Insulated for Cold Conditions
No
Pocket Location
Stomach
Moisture-Wicking
Yes
High-Visibility
Yes
Garment Type
Hoodie
Collar Style
No Collar
Total Number of Pockets
2

Description

ANSI Class 3, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Yellow, Fabric Weight 12 oz, Features Elastic Fibers Woven Into Fabric for Maximum Flex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Water Repellent, Wind Resistant, Closure Type Zipper, Gender Men's, High-Visibility Yes, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.