Shop ARIAT
See all product information
Create Account
Flame-Resistant Hooded Sweatshirt, 28 cal/sq cm, 4XL, 12 oz
- Mfr # 10053042
- Zoro # G815508736
product price:Â
$
269.95
/ea
Free Shipping & Returns
Key Features
Size
4XL
Color
Navy
Fabric Weight
12 oz
Standards
ASTM 1506
Arc Flash PPE Category
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10053042
- Zoro #
- G815508736
- UPC #
- 197318151552
- Country of Origin
- Jordan
- Item
- Flame-Resistant Hooded Sweatshirt
- Color
- Navy
- Fabric Weight
- 12 oz
- Standards
- ASTM 1506
- Arc Flash PPE Category
- 3
- ATPV Rating
- 28 cal/sq cm
- Gender
- Men's
- Includes Hood
- Yes
- Garment Type
- Hoodie
- Insulated for Cold Conditions
- No
- ANSI Class
- Not Rated
- Hood Style
- Attached Hood
- Collar Style
- No Collar
- High-Visibility
- No
- Back Stripe Pattern
- None
- Features
- Flame Resistant
- Pattern
- Solid
- Material Trade Name
- Primo Fleece 2.0
- Neck Style
- Extra High Neckline
- Sweatshirt Type
- Pullover
- Number of Pockets
- 2
- Pocket Location
- Center Waist
- Cuff Style
- Open
- Wire Color
- Navy
Dimensions
- Size
- 4XL
- Size - Body Type
- Regular
- Minimum Chest Size
- 56 in
- Maximum Chest Size
- 59 in
- Sleeve Length Type
- Long
- Fits Chest Size
- Flame Resistant
- Bottle Size
- 4XL
- Size - Alpha
- 4XL
- Container Size
- 4XL
Description
ANSI Class Not Rated, ATPV Rating 28 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Navy, Fabric Weight 12 oz, Features Flame Resistant, Closure Type Not Applicable, Gender Men's, High-Visibility No, Hood Style Attached Hood, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Hooded Sweatshirt, Material Trade Name Primo Fleece 2.0, Maximum Chest Size 59 in, Minimum Chest Size 56 in, Neck Style Extra High Neckline, Number of Pockets 2, Pattern Solid
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.