FR Beanie, 2, 15 cal/sq cm, Polartec(R), 9 oz, Black
Mfr # 10018117
Zoro # G302567734
product price: $39.95
/eaKey Features
Material
Polartec(R)
Fabric Weight
9 oz
ATPV Rating
15 cal/sq cm
Standards
NFPA 70E/ NFPA 2112
Features
Moisture Wicking, Patented Grid Construction
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10018117
Zoro #
G302567734
UPC #
889359082314
Country of Origin
Mexico
Details
Item
FR Beanie
Color
Black
Material
Polartec(R)
Fabric Weight
9 oz
ATPV Rating
15 cal/sq cm
Standards
NFPA 70E/ NFPA 2112
Features
Moisture Wicking, Patented Grid Construction
Arc Flash PPE Category
2
Insulated for Cold Conditions
Yes
Areas Exposed
Face
Protection Type
Cold-Condition Insulated
Garment Type
Hat
Areas Covered
Head
Material (Weight)
Polartec(R) ( 9 oz )
Description
ATPV Rating 15 cal/sq cm, Arc Flash PPE Category 2, Areas Covered Head, Areas Exposed Face, Color Black, Fabric Weight 9 oz, Features Moisture Wicking, Patented Grid Construction, Garment Type Hat, Insulated for Cold Conditions Yes, FR Beanie, Material Trade Name Polartec(R), Protection Type Cold-Condition Insulated, Standards NFPA 70E/ NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.