Zoro Homepage

FR Full Zip Hoodie, Men's, 2XL

  • Mfr # 10023979

  • Zoro # G802016886


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
11 oz
Features
Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
Maximum Chest Size
52 in
Gender
Men's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10023979
Zoro #
G802016886
UPC #
889359628697
Country of Origin
Mexico

Dimensions

Size
2XLT
Maximum Chest Size
52 in
Minimum Chest Size
49 in
Minimum Waist Size
42 in
Sleeve Length
4 1/2 in
Maximum Waist Size
46 in
Sleeve Length Type
Long
Size - Body Type
Tall

Details

Item
FR Full Zip Hoodie
Color
Blue
Fabric Weight
11 oz
Features
Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
Gender
Men's
Pattern
Solid
Includes Hood
Yes
Standards
CAT2, NFPA 2112, NFPA 70E
Moisture-Wicking
Yes
Neck Style
Hoodie
ANSI Class
Not Rated
Collar Style
No Collar
High-Visibility
No
Arc Flash PPE Category
2
Closure Type
Zipper
Back Stripe Pattern
None
Material Trade Name
DuraStretch(TM)
Insulated for Cold Conditions
No
ATPV Rating
21.2 cal/sq cm
Sweatshirt Type
Zip-Up
Cuff Style
Ribbed
Number of Pockets
2
Garment Type
Hoodie

Description

ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 52 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.