FR Full Zip Hoodie, Men's, S
Mfr # 10023979
Zoro # G002016877
product price: $228.99
/ea
Free Shipping & Returns
Key Features
Color
Blue
Fabric Weight
11 oz
Features
Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance
Maximum Chest Size
36 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10023979
Zoro #
G002016877
UPC #
889359628604
Country of Origin
Mexico
Dimensions
Size
S
Maximum Chest Size
36 in
Minimum Waist Size
29 in
Size - Body Type
Regular
Sleeve Length
33 1/4 in
Minimum Chest Size
35 in
Sleeve Length Type
Long
Maximum Waist Size
30 in
Description
ATPV Rating 21.2 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 11 oz, Features Embroidered Logo, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Just the Right Amount of Flex for Increased Mobility and All-Day Performance, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Full Zip Hoodie, Material Trade Name DuraStretch(TM), Maximum Chest Size 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.