Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Insulated Canvas Jacket, 54 cal/sq cm, L, 12 oz Zipper Closure

  • Mfr # 10032956

  • Zoro # G702567785


product price: $309.95
/ea
Free Shipping & Returns

Key Features

Size
L
Fabric Weight
12 oz
Length
36 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032956
Zoro #
G702567785
UPC #
192904414028
Country of Origin
Nicaragua

Dimensions

Size
L
Length
36 in
Size - Body Type
Tall
Minimum Chest Size
42 in
Maximum Chest Size
44 in

Details

Item
FR Insulated Canvas Jacket
Color
Navy
Fabric Weight
12 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
54 cal/sq cm
Closure Type
Zipper
Hood Style
None
High-Visibility
No
Insulated for Cold Conditions
Yes
Collar Style
Lay Flat
Total Number of Pockets
4
Number of Inside Pockets
0
Gender
Men's
Includes Hood
No
Garment Type
Coat
Number of Outside Pockets
4
Cuff Style
Open
Features
Cold-Condition Insulated

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 36 in, Material Trade Name Canvas, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.