Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Insulated Canvas Jacket, 54 cal/sq cm, S, 12 oz Zipper Closure

  • Mfr # 10032956

  • Zoro # G502567756


product price: $309.95
/ea
Free Shipping & Returns

Key Features

Size
S
Fabric Weight
12 oz
Length
32 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032956
Zoro #
G502567756
UPC #
192904413953
Country of Origin
Nicaragua

Dimensions

Size
S
Length
32 in
Minimum Chest Size
35 in
Size - Body Type
Regular
Maximum Chest Size
37 in

Details

Item
FR Insulated Canvas Jacket
Color
Navy
Fabric Weight
12 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
54 cal/sq cm
Closure Type
Zipper
Includes Hood
No
Insulated for Cold Conditions
Yes
Collar Style
Lay Flat
Hood Style
None
Cuff Style
Open
Garment Type
Jacket
Gender
Men's
Number of Inside Pockets
0
Total Number of Pockets
4
High-Visibility
No
Number of Outside Pockets
4
Features
Cold-Condition Insulated

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Navy, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 32 in, Material Trade Name Canvas, Maximum Chest Size 37 in, Minimum Chest Size 35 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.