Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Insulated Canvas Jacket, 54 cal/sq cm, XL, 12 oz Zipper Closure

  • Mfr # 10024029

  • Zoro # G202567780


product price: $309.95
/ea
Free Shipping & Returns

Key Features

Size
XL
Fabric Weight
12 oz
Length
35 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024029
Zoro #
G202567780
UPC #
889359632618
Country of Origin
Nicaragua

Dimensions

Size
XL
Length
35 in
Minimum Chest Size
45 in
Maximum Chest Size
48 in
Size - Body Type
Regular

Details

Item
FR Insulated Canvas Jacket
Color
Tan
Fabric Weight
12 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
54 cal/sq cm
Closure Type
Zipper
Cuff Style
Open
Hood Style
None
High-Visibility
No
Total Number of Pockets
4
Includes Hood
No
Garment Type
Coat
Number of Outside Pockets
4
Insulated for Cold Conditions
Yes
Number of Inside Pockets
0
Gender
Men's
Collar Style
Lay Flat
Features
Cold-Condition Insulated

Description

ATPV Rating 54 cal/sq cm, Arc Flash PPE Category 4, Collar Style Lay Flat, Color Tan, Cuff Style Open, Fabric Weight 12 oz, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions Yes, FR Insulated Canvas Jacket, Length 35 in, Material Trade Name Canvas, Maximum Chest Size 48 in, Minimum Chest Size 45 in, Number of Inside Pockets 0, Number of Outside Pockets 4, Protection Type Cold-Condition Insulated, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.