FR Insulated Waterproof Hi-Vis Jacket, 52 cal/sq cm, XL, 8 oz Zipper Closure

  • Mfr # 10024022

  • Zoro # G302567758


product price:  $518.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Yellow
Fabric Weight
8 oz
Length
33 in
Standards
NFPA 70E & NFPA 2120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10024022
Zoro #
G302567758
UPC #
889359631932
Country of Origin
China

Dimensions

Size
XL
Length
33 in
Maximum Chest Size
48 in
Minimum Chest Size
46 in
Size - Body Type
Tall

Details

Item
FR Insulated Waterproof Hi-Vis Jacket
Color
Yellow
Fabric Weight
8 oz
Standards
NFPA 70E & NFPA 2120
Arc Flash PPE Category
4
ATPV Rating
52 cal/sq cm
Closure Type
Zipper
Garment Type
Jacket
Insulated for Cold Conditions
Yes
High-Visibility
Yes
Features
Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams
Closure Features
Storm Flap
Gender
Men's
Cuff Style
Hook-and-Loop
Water Resistant
Yes
Moisture-Wicking
No
Includes Lining
No
Collar Style
No Collar
ANSI Class
3
Lining Material
Meta-Aramid, Viscose
Zipper Material
Plastic
Total Number of Pockets
4
Back Stripe Pattern
X
Hood Style
None
Number of Inside Pockets
1
Waist Style
Open
Includes Thumb Hole
No
Number of Outside Pockets
3
Includes Hood
No
Hazard Protection Type
Non-Hazardous Liquid Spray
Includes Hood Drawstrings
No

Description

ANSI Class 3, ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style No Collar, Color Yellow, Cuff Style Hook-and-Loop, Fabric Weight 8 oz, Features Breathable and Waterproof Fabric, FR Modacrylic Insulation, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Taped Seams, Closure Type Zipper, Garment Type Jacket, Gender Men's, Hazard Protection Type Non-Hazardous Liquid Spray, Hazard Type Non-Hazardous Liquids

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.