FR Insulated Waterproof Jacket, 52 cal/sq cm, 2XL, 8 oz Zipper Closure

  • Mfr # 10018144

  • Zoro # G102567774


product price:  $399.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
8 oz
Length
32 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10018144
Zoro #
G102567774
UPC #
889359084004
Country of Origin
China

Dimensions

Size
2XL
Length
32 in
Size - Body Type
Regular
Minimum Chest Size
49 in
Maximum Chest Size
52 in

Details

Item
FR Insulated Waterproof Jacket
Color
Black
Fabric Weight
8 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
52 cal/sq cm
Closure Type
Zipper
Features
160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction
Total Number of Pockets
4
Cuff Style
Elastic
Hood Style
None
Number of Outside Pockets
3
High-Visibility
No
Number of Inside Pockets
1
Collar Style
Lay Flat
Gender
Men's
Includes Hood
No
Closure Features
Storm Flap
Water Resistant
Yes
Insulated for Cold Conditions
No
Garment Type
Jacket

Description

ATPV Rating 52 cal/sq cm, Arc Flash PPE Category 4, Closure Features Storm Flap, Collar Style Lay Flat, Color Black, Cuff Style Elastic, Fabric Weight 8 oz, Features 160g Insulation, Breathable Waterproof, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Seam-Sealed Construction, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, FR Insulated Waterproof Jacket, Length 32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.