Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Pullover Hoodie, Men's, 4XL

  • Mfr # 10032829

  • Zoro # G901991992


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Maximum Chest Size
59 in
Gender
Men's
Minimum Chest Size
56 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032829
Zoro #
G901991992
UPC #
192904422672
Country of Origin
India

Dimensions

Size
4XL
Maximum Chest Size
59 in
Minimum Chest Size
56 in
Minimum Waist Size
53 in
Sleeve Length
38 1/2 in
Maximum Waist Size
55 in
Size - Body Type
Regular
Sleeve Length Type
Long

Details

Item
FR Pullover Hoodie
Color
Gray
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Gender
Men's
Arc Flash PPE Category
2
Neck Style
Collar
ATPV Rating
22 cal/sq cm
Closure Type
Pullover
Sweatshirt Type
Pullover
Pocket Location
Hand
Material Trade Name
Cotton
High-Visibility
No
Back Stripe Pattern
None
Standards
CAT 2, NFPA 2112, NFPA 70E
Insulated for Cold Conditions
No
Garment Type
Hoodie
Collar Style
No Collar
ANSI Class
Not Rated
Number of Pockets
1
Cuff Style
Ribbed
Pattern
Solid
Includes Hood
Yes

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Gray, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.