Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Pullover Hoodie, Men's, S

  • Mfr # 10032830

  • Zoro # G702002286


product price: $159.95
/ea
Free Shipping & Returns

Key Features

Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Maximum Chest Size
36 in
Gender
Men's
Closure Type
Pullover
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10032830
Zoro #
G702002286
UPC #
192904422399
Country of Origin
India

Dimensions

Size
S
Maximum Chest Size
36 in
Minimum Waist Size
29 in
Sleeve Length Type
Long
Size - Body Type
Regular
Maximum Waist Size
30 in
Minimum Chest Size
35 in
Sleeve Length
33 1/4 in

Details

Item
FR Pullover Hoodie
Color
Blue
Fabric Weight
10 oz
Features
100% Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets
Gender
Men's
Closure Type
Pullover
Insulated for Cold Conditions
No
Neck Style
Collar
Standards
CAT 2, NFPA 2112, NFPA 70E
Includes Hood
Yes
Collar Style
No Collar
Number of Pockets
1
Pocket Location
Hand
ANSI Class
Not Rated
Material Trade Name
Cotton
High-Visibility
No
Arc Flash PPE Category
2
Sweatshirt Type
Pullover
Garment Type
Hoodie
Cuff Style
Ribbed
Back Stripe Pattern
None
Pattern
Solid
ATPV Rating
22 cal/sq cm

Description

ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style No Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Side-Entry Hand Pockets, Closure Type Pullover, Gender Men's, High-Visibility No, Includes Hood Yes, Insulated for Cold Conditions No, Flame-Resistant Pullover Hoodie, Material Trade Name Cotton, Maximum Chest Size 36 in, Maximum Waist Size 30 in, Minimum Chest Size 35 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.