Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

FR Softshell Jacket, 35.4 cal/sq cm, L, 13 oz Zipper Closure

  • Mfr # 10024027

  • Zoro # G502567787


product price: $329.95
/ea
Free Shipping & Returns

Key Features

Color
Black
Fabric Weight
13 oz
Length
30 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10024027
Zoro #
G502567787
UPC #
889359632380
Country of Origin
China

Dimensions

Size
L
Length
30 in
Minimum Chest Size
42 in
Size - Body Type
Regular
Maximum Chest Size
44 in

Details

Item
FR Softshell Jacket
Color
Black
Fabric Weight
13 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
3
ATPV Rating
35.4 cal/sq cm
Closure Type
Zipper
Water Resistant
Yes
Cuff Style
Open
Gender
Men's
Number of Inside Pockets
0
Includes Hood
No
High-Visibility
No
Collar Style
Lay Flat
Total Number of Pockets
3
Number of Outside Pockets
3
Features
42% Modacrylic, 29% Cotton, 20% Viscose, 8% Polyarylate, 1% Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant
Insulated for Cold Conditions
No
Garment Type
Jacket
Hood Style
None

Description

ATPV Rating 35.4 cal/sq cm, Arc Flash PPE Category 3, Collar Style Lay Flat, Color Black, Cuff Style Open, Fabric Weight 13 oz, Features 42 Percent Modacrylic, 29 Percent Cotton, 20 Percent Viscose, 8 Percent Polyarylate, 1 Percent Carbon, FR Softshell Stretch Nylon with Microfleece Backing, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Permanently Flame Resistant, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.