Zoro Homepage

FR Stretch Canvas Jacket, 44 cal/sq cm, XL, 9.5 oz Zipper Closure

  • Mfr # 10027865

  • Zoro # G402567757


product price: $329.95
/ea
Free Shipping & Returns

Key Features

Color
Gray
Fabric Weight
9.5 oz
Length
33 in
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10027865
Zoro #
G402567757
UPC #
889359962869
Country of Origin
Nicaragua

Dimensions

Size
XL
Length
33 in
Size - Body Type
Regular
Minimum Chest Size
45 in
Maximum Chest Size
48 in

Details

Item
FR Stretch Canvas Jacket
Color
Gray
Fabric Weight
9.5 oz
Standards
NFPA 70E / NFPA 2112
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Closure Type
Zipper
Insulated for Cold Conditions
No
Garment Type
Jacket
Hood Style
Attached
High-Visibility
No
Includes Lining
Yes
Number of Inside Pockets
0
Lining Material
Fleece
Number of Outside Pockets
3
Cuff Style
Elastic
Features
74% Cotton, 24% Nylon, 2% Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability
Collar Style
No Collar
Includes Hood
Yes
Gender
Men's
Total Number of Pockets
3

Description

ATPV Rating 44 cal/sq cm, Arc Flash PPE Category 4, Collar Style No Collar, Color Gray, Cuff Style Elastic, Fabric Weight 9.5 oz, Features 74 Percent Cotton, 24 Percent Nylon, 2 Percent Spandex, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Triple Needle Stitched for Added Durability, Closure Type Zipper, Garment Type Jacket, Gender Men's, High-Visibility No, Hood Style Attached, Includes Hood Yes, Includes Lining Yes, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.