Hi-Vis FR Jacket, Cotton, Fabric, Modacrylic, Nylon, Polyarylate, Class 3 Yellow, 3XL

  • Mfr # 10041788

  • Zoro # G707454325


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton, Fabric, Modacrylic, Nylon, Polyarylate
Size
3XL
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041788
Zoro #
G707454325
UPC #
195696236441
Country of Origin
China

Dimensions

Size
3XL
Maximum Chest Size
55 in
Length
36 in
Minimum Chest Size
53 in

Details

Item
Hi-Vis FR Jacket
Material
Cotton, Fabric, Modacrylic, Nylon, Polyarylate
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
Insulated for Cold Conditions
No
Standards
ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
Features
Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets
ATPV Rating
17 cal/sq cm
Series
FR
Collar Style
No Collar
Passes ASTM F6413 Flame Test
Yes
Fabric Weight
8 oz
Includes Lining
No
Garment Type
Jacket
High-Visibility
Yes
Arc Flash PPE Category
2
Cuff Style
Adjustable
Seam Style
Taped
Gender
Men's
Back Stripe Pattern
X
Hood Style
Attached
Includes Hood
Yes
Waist Style
Open
Includes Hood Drawstrings
Yes

Description

ANSI Class 3, ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style No Collar, Color Yellow, Cuff Style Adjustable, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products