Hi-Vis FR Jacket, Cotton, Fabric, Modacrylic, Nylon, Polyarylate, Class 3 Yellow, 4XL

  • Mfr # 10041788

  • Zoro # G607454333


product price: $550.99
/ea
Free Shipping & Returns

Key Features

Material
Cotton, Fabric, Modacrylic, Nylon, Polyarylate
Size
4XL
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10041788
Zoro #
G607454333
UPC #
195696236526
Country of Origin
China

Dimensions

Size
4XL
Length
34 in
Maximum Chest Size
59 in
Minimum Chest Size
56 in

Details

Item
Hi-Vis FR Jacket
Material
Cotton, Fabric, Modacrylic, Nylon, Polyarylate
Color
Yellow
Front Closure Type
Zipper
Number of Outside Pockets
4
Number of Inside Pockets
1
ANSI Class
3
Insulated for Cold Conditions
No
Standards
ASTM F1891, ASTM F2733, NFPA 2112, NFPA 70E
Features
Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets
Waist Style
Open
Includes Hood
Yes
Garment Type
Jacket
Collar Style
No Collar
Passes ASTM F6413 Flame Test
Yes
Includes Hood Drawstrings
Yes
High-Visibility
Yes
Includes Lining
No
Cuff Style
Adjustable
Back Stripe Pattern
X
Hood Style
Attached
ATPV Rating
17 cal/sq cm
Fabric Weight
8 oz
Arc Flash PPE Category
2
Gender
Men's
Seam Style
Taped
Series
FR

Description

ANSI Class 3, ATPV Rating 17 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style No Collar, Color Yellow, Cuff Style Adjustable, Fabric Weight 8 oz, Features Breathable, Waterproof and Seam-Sealed Construction, Covered D-Ring Opening for Fall Protection, Storm Flap at Center Front Zipper, Zippered Chest and Hand Pockets, Gender Men's, High-Visibility Yes, Hood Style Attached, Includes Hood Yes, Includes Hood Drawstrings Yes, Includes Lining No, Insulated for Cold Conditions No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.