Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 10 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3702244


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3702244
UPC #
192904044294
Country of Origin
Bangladesh

Dimensions

Size
10 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10 1/2

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Upper Material
Fabric, Leather
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chemical Resisting Sole
No
Outsole Material
TPU
Footwear Construction Type
Direct Attached
Shank Material
Nylon
Metal Chip Resisting Sole
No
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Insulated
No
Midsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Closure Type
Lace Up
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Completely Non Metallic
Yes
Insulation Type
None
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material Description
Full Grain Leather
Metatarsal Guard
No
Max. Heat Rating
300 Degrees F
Liner Material
Mesh
Toe Shape
Round
Metatarsal System
No
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Waterproof Type
Membrane
CSA Footwear Standard
CAN/CSA-Z195-14
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Insole System
Polyurethane Comfort Footbed
For Outdoor Traction
No
Puncture Resistant Insole
Yes
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Better
Chain Saw Cut Resistant
No
Wide Toe Cap
No
Standards
CAN/CSA-Z195-14
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Metal Chip-Resisting Sole (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Construction
Direct Attached
Slip-Resistance Value - Mark II - Wet
0.5
Gender (PRINT)
Men's
Midsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Shank Material (PRINT)
Nylon
Closure
Lace Up
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Insole Material (PRINT)
Polyurethane
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
TPU
Puncture-Resistant Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.73
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Upper Material (PRINT)
Fabric, Leather
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.