Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 10, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714451


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10029134
Zoro #
G3714451
UPC #
192904044287
Country of Origin
Bangladesh

Dimensions

Size
10
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
10
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Upper Material
Fabric, Leather
Electrical Hazard Rated
Yes
Footwear Shank Type
Nylon
Footwear Style
6 in Work Boot
For Outdoor Traction
No
Metatarsal Guard
No
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Shank Material
Nylon
Standards
CAN/CSA-Z195-14
Wide Toe Cap
No
CSA Footwear Standard
CAN/CSA-Z195-14
Oil Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Liner Material
Mesh
Footwear Construction Type
Direct Attached
Outsole Material
TPU
Insulation Type
None
Predominant Footwear Color
Black
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Non-Marking Sole
Yes
Conductive
No
Insole System
Polyurethane Comfort Footbed
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Footwear Sole Pattern
Exclusive Design
Metal Chip Resisting Sole
No
Puncture Resistant Insole
Yes
Insulated
No
Upper Material Description
Full Grain Leather
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Toe Shape
Round
Removable Insole
Yes
Midsole Material
Polyurethane
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Closure Type
Lace Up
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Outsole Material (PRINT)
TPU
Toe Cap Material
Composite
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Closure
Lace Up
Liner Material (PRINT)
Mesh
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Construction
Direct Attached
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Dry
0.73
Puncture-Resistant Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
6-Inch Work Boot
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 10, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.