Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 11 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714950


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3714950
UPC #
192904044317
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Midsole Material
Polyurethane
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Footwear Closure Type
Lace Up
Chemical Resisting Sole
No
Insulation Type
None
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Insulated
No
Insole System
Polyurethane Comfort Footbed
Waterproof Type
Membrane
Conductive
No
Oil Resisting Sole
Yes
Standards
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Wet
0.50
Footwear Construction Type
Direct Attached
Removable Insole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Liner Material
Mesh
For Outdoor Traction
No
Toe Shape
Round
CSA Footwear Standard
CAN/CSA-Z195-14
Predominant Footwear Color
Black
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Puncture Resistant Insole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Exclusive Design
Static Dissipative
No
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Upper Material
Fabric, Leather
Non-Marking Sole
Yes
Max. Heat Rating
300 Degrees F
Completely Non Metallic
Yes
Outsole Material
TPU
Chain Saw Cut Resistant
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.73
Shank Material (PRINT)
Nylon
Insole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Liner Material (PRINT)
Mesh
Metal Chip-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Direct Attached
Outsole Material (PRINT)
TPU
Closure
Lace Up
Maximum Heat Rating
300 Degrees F
Style Family
6-Inch Work Boot
Upper Material (PRINT)
Fabric, Leather
All-Leather Upper
No
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.