Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 11 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3715973


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3715973
UPC #
192904044188
Country of Origin
Bangladesh

Dimensions

Size
11 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11 1/2
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Footwear Closure Type
Lace Up
Footwear Style
6 in Work Boot
Footwear Shank Type
Nylon
Wide Toe Cap
No
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Predominant Footwear Color
Black
Max. Heat Rating
300 Degrees F
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Chain Saw Cut Resistant
No
Insulation Type
None
Toe Shape
Round
Midsole Material
Polyurethane
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane Comfort Footbed
Mark II Slip Test Results- Dairy Tile Dry
0.73
Metatarsal Guard
No
CSA Footwear Standard
CAN/CSA-Z195-14
Static Dissipative
No
Metal Chip Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Upper Material
Fabric, Leather
Waterproof Type
Membrane
Shank Material
Nylon
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Standards
CAN/CSA-Z195-14
Removable Insole
Yes
Liner Material
Mesh
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Oil Resisting Sole
Yes
Conductive
No
For Outdoor Traction
No
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Sole Pattern
Exclusive Design
Electrical Hazard Rated
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Closure
Lace Up
Oil-Resisting Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Construction
Direct Attached
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Insole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.73
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating
300 Degrees F
Gender (PRINT)
Men's
All-Leather Upper
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.