Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 11, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3700040


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3700040
UPC #
192904044171
Country of Origin
Bangladesh

Dimensions

Size
11
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Max. Heat Rating
300 Degrees F
Predominant Footwear Color
Black
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
Non Metallic Upper
Yes
Conductive
No
Footwear Shank Type
Nylon
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Outsole Material
TPU
Oil Resisting Sole
Yes
Removable Insole
Yes
Footwear Closure Type
Lace Up
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Metatarsal System
No
Completely Non Metallic
Yes
Midsole Material
Polyurethane
Static Dissipative
No
Ninety Degree Heel
Yes
Footwear Style
6 in Work Boot
Insulated
No
Waterproof Type
Membrane
Footwear Construction Type
Direct Attached
For Outdoor Traction
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Toe Shape
Round
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Chain Saw Cut Resistant
No
Footwear Sole Pattern
Exclusive Design
Manufacturers Suggested Sole Slip Rating
Better
CSA Footwear Standard
CAN/CSA-Z195-14
Insole System
Polyurethane Comfort Footbed
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Puncture Resistant Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Non-Marking Sole
Yes
Upper Material
Fabric, Leather
Metatarsal Guard
No
Shank Material
Nylon
Standards
CAN/CSA-Z195-14
Upper Material Description
Full Grain Leather
Wide Toe Cap
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.5
Maximum Heat Rating
300 Degrees F
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Construction
Direct Attached
Metatarsal Guard (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.73
Closure
Lace Up
Puncture-Resistant Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Outsole Material (PRINT)
TPU
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Toe Cap Material
Composite
Metal Chip-Resisting Sole (PRINT)
No
All-Leather Upper
No
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.