Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 11, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714074


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3714074
UPC #
192904044300
Country of Origin
Bangladesh

Dimensions

Size
11
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
11
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Chemical Resisting Sole
No
Footwear Closure Type
Lace Up
Non Metallic Upper
Yes
Removable Insole
Yes
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Oil Resisting Sole
Yes
Upper Material
Fabric, Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.50
For Outdoor Traction
No
Ninety Degree Heel
Yes
Electrical Hazard Rated
Yes
Midsole Material
Polyurethane
Conductive
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Max. Heat Rating
300 Degrees F
Metatarsal System
No
Toe Shape
Round
Wide Toe Cap
No
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
CSA Footwear Standard
CAN/CSA-Z195-14
Static Dissipative
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Footwear Shank Type
Nylon
Chain Saw Cut Resistant
No
Outsole Material
TPU
Puncture Resistant Insole
Yes
Waterproof Type
Membrane
Manufacturers Suggested Sole Slip Rating
Better
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Liner Material
Mesh
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Construction Type
Direct Attached
Footwear Sole Pattern
Exclusive Design
Footwear Style
6 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Standards
CAN/CSA-Z195-14
Metal Chip Resisting Sole
No
Insole System
Polyurethane Comfort Footbed
Completely Non Metallic
Yes
Metatarsal Guard
No
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Dry
0.73
Insulated
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Liner Material (PRINT)
Mesh
Maximum Heat Rating
300 Degrees F
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Wet
0.5
Puncture-Resistant Sole (PRINT)
Yes
Outsole Material (PRINT)
TPU
Closure
Lace Up
Style Family
6-Inch Work Boot
Insole Material (PRINT)
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.73
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Upper Material (PRINT)
Fabric, Leather
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 11, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.