Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 12, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3699672


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3699672
UPC #
192904044324
Country of Origin
Bangladesh

Dimensions

Size
12
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Completely Non Metallic
Yes
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Footwear Sole Pattern
Exclusive Design
Insulated
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Midsole Material
Polyurethane
Oil Resisting Sole
Yes
Conductive
No
Footwear Style
6 in Work Boot
Predominant Footwear Color
Black
Removable Insole
Yes
For Outdoor Traction
No
Chemical Resisting Sole
No
Non Metallic Upper
Yes
Upper Material Description
Full Grain Leather
Insulation Type
None
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Shank Type
Nylon
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
0.50
Mark II Slip Test Results- Dairy Tile Dry
0.73
Wide Toe Cap
No
Standards
CAN/CSA-Z195-14
Manufacturers Suggested Sole Slip Rating
Better
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
CSA Footwear Standard
CAN/CSA-Z195-14
Metatarsal System
No
Waterproof Type
Membrane
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Nylon
Liner Material
Mesh
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Metal Chip Resisting Sole
No
Toe Shape
Round
Static Dissipative
No
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Ninety Degree Heel
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Upper Material
Fabric, Leather
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Insole System
Polyurethane Comfort Footbed
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Slip-Resistance Value - Mark II - Dry
0.73
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Chemical-Resisting Sole (PRINT)
No
Closure
Lace Up
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
Outsole Material (PRINT)
TPU
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Nylon
Slip-Resistance Value - Mark II - Wet
0.5
Style Family
6-Inch Work Boot
Toe Cap Material
Composite
Maximum Heat Rating (PRINT)
300 Degrees F
Metatarsal Guard (PRINT)
No
Maximum Heat Rating
300 Degrees F
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Construction
Direct Attached
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.