Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 12, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3714652


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3714652
UPC #
192904044195
Country of Origin
Bangladesh

Dimensions

Size
12
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Upper Material
Fabric, Leather
Insole System
Polyurethane Comfort Footbed
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Manufacturers Suggested Sole Slip Rating
Better
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Standards
CAN/CSA-Z195-14
Waterproof Type
Membrane
Chain Saw Cut Resistant
No
Footwear Construction Type
Direct Attached
Footwear Closure Type
Lace Up
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Oil Resisting Sole
Yes
Wide Toe Cap
No
Toe Shape
Round
Puncture Resistant Insole
Yes
Completely Non Metallic
Yes
Insulated
No
CSA Footwear Standard
CAN/CSA-Z195-14
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
For Outdoor Traction
No
Metatarsal Guard
No
Footwear Sole Pattern
Exclusive Design
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Wet
0.50
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
No
Conductive
No
Ninety Degree Heel
Yes
Non-Marking Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.73
Footwear Style
6 in Work Boot
Max. Heat Rating
300 Degrees F
Liner Material
Mesh
Shank Material
Nylon
Non Metallic Upper
Yes
Metatarsal System
No
Predominant Footwear Color
Black
Chemical Resisting Sole
No
Insulation Type
None
Static Dissipative
No
Midsole Material
Polyurethane
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Midsole Material (PRINT)
Polyurethane
Upper Material (PRINT)
Fabric, Leather
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Outsole Material (PRINT)
TPU
Slip-Resistance Value - Mark II - Dry
0.73
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Style Family
6-Inch Work Boot
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Puncture-Resistant Sole (PRINT)
Yes
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Slip-Resistance Value - Mark II - Wet
0.5
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating
300 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Construction
Direct Attached
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 12, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.