Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 13, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3700652


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3700652
UPC #
192904044331
Country of Origin
Bangladesh

Dimensions

Size
13
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
13

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Outsole Material
TPU
Completely Non Metallic
Yes
Metatarsal Guard
No
Removable Insole
Yes
Mark II Slip Test Results- Dairy Tile Wet
0.50
Max. Heat Rating
300 Degrees F
Wide Toe Cap
No
Chain Saw Cut Resistant
No
Footwear Closure Type
Lace Up
Liner Material
Mesh
Shank Material
Nylon
Midsole Material
Polyurethane
Non Metallic Upper
Yes
Footwear Shank Type
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Dry
0.73
Non-Marking Sole
Yes
Insulation Type
None
Footwear Style
6 in Work Boot
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Insole System
Polyurethane Comfort Footbed
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Predominant Footwear Color
Black
Puncture Resistant Insole
Yes
For Outdoor Traction
No
Ninety Degree Heel
Yes
Waterproof Type
Membrane
Insulated
No
Metal Chip Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Sole Pattern
Exclusive Design
CSA Footwear Standard
CAN/CSA-Z195-14
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Toe Shape
Round
Chemical Resisting Sole
No
Static Dissipative
No
Electrical Hazard Rated
Yes
Footwear Construction Type
Direct Attached
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Oil Resisting Sole
Yes
Conductive
No
Upper Material Description
Full Grain Leather
Metatarsal System
No
Upper Material
Fabric, Leather
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Slip-Resistance Value - Mark II - Dry
0.73
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
Ninety-Degree Heel (PRINT)
Yes
Upper Material (PRINT)
Fabric, Leather
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
Oil-Resisting Sole (PRINT)
Yes
Liner Material (PRINT)
Mesh
Chemical-Resisting Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Insole Material (PRINT)
Polyurethane
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Construction
Direct Attached
Toe Cap Material
Composite
Outsole Material (PRINT)
TPU
All-Leather Upper
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 13, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.