Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 14, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3700180


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10029134
Zoro #
G3700180
UPC #
192904044348
Country of Origin
Bangladesh

Dimensions

Size
14
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
14
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Midsole Material
Polyurethane
Footwear Closure Type
Lace Up
Footwear Sole Pattern
Exclusive Design
Insole System
Polyurethane Comfort Footbed
Insulated
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Conductive
No
Wide Toe Cap
No
Max. Heat Rating
300 Degrees F
Footwear Construction Type
Direct Attached
Metatarsal System
No
Removable Insole
Yes
Predominant Footwear Color
Black
Electrical Hazard Rated
Yes
Footwear Style
6 in Work Boot
Ninety Degree Heel
Yes
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Waterproof Type
Membrane
Puncture Resistant Insole
Yes
Chemical Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Oil Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Static Dissipative
No
Non-Marking Sole
Yes
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Upper Material
Fabric, Leather
CSA Footwear Standard
CAN/CSA-Z195-14
Upper Material Description
Full Grain Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
Liner Material
Mesh
Standards
CAN/CSA-Z195-14
Metatarsal Guard
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Shank Material
Nylon
Outsole Material
TPU
Chain Saw Cut Resistant
No
Insulation Type
None
Non Metallic Upper
Yes
Toe Shape
Round
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Style Family
6-Inch Work Boot
Construction
Direct Attached
Oil-Resisting Sole (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
0.73
Chemical-Resisting Sole (PRINT)
No
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Fabric, Leather
Slip-Resistance Value - Mark II - Wet
0.5
Outsole Material (PRINT)
TPU
Insole Material (PRINT)
Polyurethane
Shank Material (PRINT)
Nylon
Maximum Heat Rating
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Men's
All-Leather Upper
No
Puncture-Resistant Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Metal Chip-Resisting Sole
No
Oil-Resisting Sole
Yes
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 14, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.