Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 7 1/2, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3716375


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3716375
UPC #
192904044102
Country of Origin
Bangladesh

Dimensions

Size
7 1/2
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Non Metallic Upper
Yes
Insole System
Polyurethane Comfort Footbed
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Footwear Construction Type
Direct Attached
Mark II Slip Test Results- Dairy Tile Wet
0.50
Shank Material
Nylon
Chain Saw Cut Resistant
No
Oil Resisting Sole
Yes
Manufacturers Suggested Sole Slip Rating
Better
Conductive
No
Waterproof Type
Membrane
Midsole Material
Polyurethane
Upper Material
Fabric, Leather
Puncture Resistant Insole
Yes
Metatarsal System
No
Mark II Slip Test Results- Dairy Tile Dry
0.73
Outsole Material
TPU
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Footwear Shank Type
Nylon
Max. Heat Rating
300 Degrees F
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Removable Insole
Yes
Footwear Style
6 in Work Boot
Standards
CAN/CSA-Z195-14
Liner Material
Mesh
Completely Non Metallic
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
For Outdoor Traction
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Electrical Hazard Rated
Yes
Wide Toe Cap
No
Ninety Degree Heel
Yes
Footwear Sole Pattern
Exclusive Design
Chemical Resisting Sole
No
CSA Footwear Standard
CAN/CSA-Z195-14
Upper Material Description
Full Grain Leather
Toe Shape
Round
Footwear Closure Type
Lace Up
Insulated
No
Insulation Type
None
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Puncture-Resistant Sole (PRINT)
Yes
Toe Cap Material
Composite
Shank Material (PRINT)
Nylon
Style Family
6-Inch Work Boot
Gender (PRINT)
Men's
Chemical-Resisting Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Maximum Heat Rating
300 Degrees F
Outsole Material (PRINT)
TPU
Metal Chip-Resisting Sole (PRINT)
No
Liner Material (PRINT)
Mesh
Slip-Resistance Value - Mark II - Dry
0.73
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Wet
0.5
Upper Material (PRINT)
Fabric, Leather
Construction
Direct Attached
Maximum Heat Rating (PRINT)
300 Degrees F
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.32
All-Leather Upper
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7 1/2, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.