Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Men's 6 in Carbon Toe Work Boot, 7, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3703951


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
EE
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10029134
Zoro #
G3703951
UPC #
192904044225
Country of Origin
Bangladesh

Dimensions

Size
7
Width
EE
Footwear Width
EE
Height
6 in
Heel Height
1 in or Greater
Size (PRINT)
7
Overall Height
6 in

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Liner Material
Mesh
Puncture Resistant Insole
Yes
Footwear Construction Type
Direct Attached
Metatarsal Guard
No
Non-Marking Sole
Yes
Footwear Sole Pattern
Exclusive Design
Standards
CAN/CSA-Z195-14
Footwear Style
6 in Work Boot
Insole System
Polyurethane Comfort Footbed
Insulation Type
None
CSA Footwear Standard
CAN/CSA-Z195-14
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chain Saw Cut Resistant
No
Metatarsal System
No
Non Metallic Upper
Yes
Static Dissipative
No
Waterproof Type
Membrane
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Chemical Resisting Sole
No
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Dry
0.73
Completely Non Metallic
Yes
Conductive
No
Midsole Material
Polyurethane
Electrical Hazard Rated
Yes
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
Max. Heat Rating
300 Degrees F
Upper Material
Fabric, Leather
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulated
No
Upper Material Description
Full Grain Leather
Predominant Footwear Color
Black
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Outsole Material
TPU
Removable Insole
Yes
Ninety Degree Heel
Yes
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Upper Material (PRINT)
Fabric, Leather
Toe Cap Material
Composite
Liner Material (PRINT)
Mesh
Shank Material (PRINT)
Nylon
Chemical-Resisting Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Oil-Resisting Sole (PRINT)
Yes
Style Family
6-Inch Work Boot
Midsole Material (PRINT)
Polyurethane
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Dry
0.73
Maximum Heat Rating
300 Degrees F
Construction
Direct Attached
Closure
Lace Up
Metal Chip-Resisting Sole (PRINT)
No
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
TPU
Slip-Resistance Value - Mark II - Wet
0.5
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metal Chip-Resisting Sole
No
Puncture-Resistant Sole
Yes
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width EE, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.