Zoro Homepage

Men's 6 in Carbon Toe Work Boot, 7, Composite Toe, 6 in H, Black, 10029134

  • Mfr # 10029134

  • Zoro # G3718143


product price: $194.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Black
Width
D
Style Number
10029134
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029134
Zoro #
G3718143
UPC #
192904044096
Country of Origin
Bangladesh

Dimensions

Size
7
Width
D
Footwear Width
D
Height
6 in
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
7

Details

Item
6 in Carbon Toe Work Boot
Toe Type
Composite
Gender
Men's
Color
Black
Style Number
10029134
Upper Boot Material
Leather/Fabric
Waterproof
Yes
Waterproof Type
Membrane
ASTM Footwear Class
F2413-11 I/75 C/75 EH PR
Wide Toe Cap
No
Metal Chip Resisting Sole
No
Non Metallic Upper
Yes
Liner Material
Mesh
Metatarsal Guard
No
Footwear Closure Type
Lace Up
Manufacturers Suggested Sole Slip Rating
Better
Upper Material
Fabric, Leather
Midsole Material
Polyurethane
Footwear Sole Pattern
Exclusive Design
Upper Material Description
Full Grain Leather
Completely Non Metallic
Yes
Removable Insole
Yes
Insulated
No
Toe Shape
Round
Footwear Construction Type
Direct Attached
Chain Saw Cut Resistant
No
Puncture Resistant Insole
Yes
Footwear Shank Type
Nylon
Shank Material
Nylon
CSA Footwear Standard
CAN/CSA-Z195-14
Non-Marking Sole
Yes
Predominant Footwear Color
Black
Mark II Slip Test Results- Dairy Tile Oily Wet
0.32
For Outdoor Traction
No
Mark II Slip Test Results- Dairy Tile Wet
0.50
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Electrical Hazard Rated
Yes
Max. Heat Rating
300 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.73
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Standards
CAN/CSA-Z195-14
Chemical Resisting Sole
No
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Outsole Material
TPU
Conductive
No
Mark II Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
6 in Work Boot
Oil Resisting Sole
Yes
Insulation Type
None
Insole System
Polyurethane Comfort Footbed
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal System
No
Static Dissipative
No
Safety Criteria
Better Slip-Resistance, Composite Toe, Defined Heel, Electrical Hazard (EH), Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Puncture-Resistant (PR), Waterproof
Insole Material
Polyurethane
Upper Material (PRINT)
Fabric, Leather
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Metatarsal Guard (PRINT)
No
Style Family
6-Inch Work Boot
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Construction
Direct Attached
Slip-Resistance Value - Mark II - Oily/Wet
0.32
Chemical-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Polyurethane
Toe Cap Material
Composite
Maximum Heat Rating
300 Degrees F
Maximum Heat Rating (PRINT)
300 Degrees F
Puncture-Resistant Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Slip-Resistance Value - Mark II - Dry
0.73
Shank Material (PRINT)
Nylon
Outsole Material (PRINT)
TPU
Closure
Lace Up
Gender (PRINT)
Men's
Slip-Resistance Value - Mark II - Wet
0.5
Insole Material (PRINT)
Polyurethane
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
Yes
All-Leather Upper
No
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Puncture Resistant (PR)
Ninety-Degree Heel
Yes
Metal Chip-Resisting Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
No
Puncture-Resistant Sole
Yes

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Black, Width D, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Direct Attached, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole Yes, Size 7, Static Dissipative No, Style Number 10029134

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.